Beli Ac Watt Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Watt Meter Digital
    Mulai

    Rp1.399.900

    Fort Watt Meter Digital
    Deskripsi:
    AC Digital Watt meter, 1 Display x 4 digit 3P/3W, 415V.
  2. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  3. Extech Clamp Meter
    Mulai

    Rp7.199.900

    Extech Clamp Meter
    Deskripsi:
    The compact Extech 380947 is a 400 Amp True RMS mini clamp meter. This meter has a small diameter jaw designed to reach in small areas while providing 1mA resolution and very low-current sensitivity. This mini clamp meter is useful for current and frequency related troubleshooting in plant maintenance, electrical, HVAC, and telecom work, as well as home electrical, fleet maintenance, marine, and motorcycle repairs. Comes with battery and manual.
  4. Fort Analog AC Volt Meter (Panel Voltmeter)
    Mulai

    Rp94.900

  5. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  6. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  7. DV AC/DC Amperemeter
    43%
    Mulai

    Rp36.900

    DV AC/DC Amperemeter
    Deskripsi:
    Regulator & Analog Panel Meter. High Quality Material.
  8. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  9. DV AC/DC Voltmeter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  10. TEKIRO Screwdriver Tespen AC (Obeng Tespen)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp44.900

    TEKIRO Screwdriver Tespen AC (Obeng Tespen)
    Deskripsi:
    TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handle
    atribut:
    • Overall Length (mm): 142
    • Blade Material: Chrome Vanadium
    • Dimension 1 (mm): 142
    • Dimension 2 (mm): 70
    • Dimension 3 (mm): 13
    • Dimension 4 (mm): 3
    • Dimension 5 (mm): 13
    • Handle Material: PVC
    • Shank Length (mm): 70
    • Size (V): 105-250
    • Tip Size: 3
    • Tip Type: Slotted (-)
  11. Trilliun Duct Air Hose (Selang Exhaust)
    30%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    Trilliun Duct Air Hose (Selang Exhaust)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  12. DV KWH Meter
    Mulai

    Rp339.900

    DV KWH Meter
    Deskripsi:
    Energy Meter.
    atribut:
    • Accuracy class: 1
    • Mounting: DIN Rail
  13. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  14. Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    Mulai

    Rp1.199.900

    Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    atribut:
    • Scale specifications: 0-300V
    • Type: direct
    • Scale Plate: (Ground color) white
    • Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
    • Operating Principle: Rectifying type
    • Accessories: Mounting screw nut
    • Cover Material: Acrylic resin (antistatic treated)
    • Frequency (Hz): 50/60 shared
    • Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
    • Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
    • Operating Temperature Range (°C): -5 to 50 (Standard 23)
    • Power Consumption (V/A): 1.2
  15. ABB Power Meter
    Mulai

    Rp1.899.900

    ABB Power Meter
    Deskripsi:
    M2M Basic Is A Power Meter
Daftar Harga Ac Watt Meter Terbaru November 2026
Fort Watt Meter DigitalRp1.399.900
Fort Digital AC Ampere Meter (Amperemeter)Rp279.900
Extech Clamp MeterRp7.199.900
Fort Ampere Meter AC/DC Analog (Panel Ammeter)Rp35.900
Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)Rp91.900
Fort Analog AC Volt Meter (Panel Voltmeter)Rp94.900
TEKIRO Digital Clamp Meter (Tang Ampere Digital)Rp469.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
DV AC/DC AmperemeterRp36.900
KRISBOW Clamp Meter (Tang Ampere)Rp849.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)